- 8 Diametral Pitch
- 14.5⁰ Pressure Angle
- 11 Teeths
- Steel Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Face Width | 1.25 in |
| Hub Dia. | 1.13 in |
| Torque at 1200 RPM | 263 lb/in |
| Torque at 300 RPM | 383 lb/in |
| O.D. | 1.75 in |
| Rated Torque [Max] | 217 @ 1800 rpm |
| No. of Teeths | 11 |
| Keyway | With Keyway |
| Origin | Finished Bore |
| Bore Dia. | 0.75 in |
| Outside Dia. [Min] | 1.75 in |
| Type | A |
| Pressure Angle | 14 1/2 degrees |
| Set Screw Size | 3/4 |
| No. of Teeth | 11 |
| Diametral Pitch | 8 |
| Torque at 900 RPM | 294 lb/in |
| Torque at 600 RPM | 332 lb/in |
| Torque at 200 RPM | 404 lb/in |
| Pitch Dia. | 1.5 in |
| Torque at 1800 RPM | 217 lb/in |
| Outside Dia. | 1.75 in |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 2.000 in |
| Pitch Diameter | 1.5 in |
| Bore Type | Bored to Size |
| Material | Steel |
| Bore Size | 0.750 in |
| Set Screw | Yes |
| Weight | 0.601 LB |
| EAN or UPC | 781711460931 |

