- Reborable Steel Gear
- 8 Diametral Pitch
- 14.5° Pressure Angle
- 12 Teeth
- 1 1/2" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 200 RPM | 436 lb/in |
| Origin | Reborable |
| Diametral Pitch | 8 |
| Torque at 600 RPM | 354 lb/in |
| Pitch Diameter | 1.5 in |
| Torque at 1800 RPM | 226 lb/in |
| Outside Dia. | 1.75 in |
| Torque at 1200 RPM | 276 lb/in |
| Bore Size | 0.750 in |
| Torque at 900 RPM | 310 lb/in |
| Keyway | w/o Keyway, w/o Setscrew |
| Length Through Bore | 2.000 in |
| No. of Teeth | 12 |
| Outside Dia. [Min] | 1.75 in |
| Pressure Angle | 14 1/2 degrees |
| Hub Dia. | 1.13 in |
| Type | A |
| Set Screw | No |
| Material | Steel |
| Bore Type | Minimum Plain Bore |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 300 RPM | 412 lb/in |
| Weight | 0.601 LB |
| EAN or UPC | 781711098080 |

