- Reborable Steel Gear
- 8 Diametral Pitch
- 14.5° Pressure Angle
- 14 Teeth
- 1 3/4" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Material | Steel |
| Outside Dia. | 2 in |
| Origin | Reborable |
| Hub Dia. | 1.3 in |
| Diametral Pitch | 8 |
| Length Through Bore | 2.000 in |
| Torque at 1800 RPM | 271 lb/in |
| Torque at 300 RPM | 524 lb/in |
| Bore Size | 0.750 in |
| Pressure Angle | 14 1/2 degrees |
| Hardened Teeth | Without Hardened Teeth |
| Keyway | w/o Keyway, w/o Setscrew |
| Torque at 900 RPM | 382 lb/in |
| No. of Teeth | 14 |
| Outside Dia. [Min] | 2 in |
| Set Screw | No |
| Torque at 1200 RPM | 336 lb/in |
| Type | A |
| Torque at 600 RPM | 442 lb/in |
| Pitch Diameter | 1.75 in |
| Bore Type | Minimum Plain Bore |
| Torque at 200 RPM | 559 lb/in |
| Weight | 0.901 LB |
| EAN or UPC | 781711098103 |

