- 8 Diametral Pitch
- 14.5⁰ Pressure Angle
- 14 Teeths
- Steel Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| O.D. | 2 in |
| Set Screw | Yes |
| Torque at 1200 RPM | 336 lb/in |
| Torque at 200 RPM | 559 lb/in |
| Bore Type | Bored to Size |
| Face Width | 1.25 in |
| Torque at 1800 RPM | 271 lb/in |
| Type | A |
| Bore Size | 0.750 in |
| Torque at 900 RPM | 382 lb/in |
| Torque at 600 RPM | 442 lb/in |
| Keyway | With Keyway |
| Hardened Teeth | Without Hardened Teeth |
| Set Screw Size | 3/4 |
| No. of Teeth | 14 |
| Outside Dia. | 2 in |
| Length Through Bore | 2.000 in |
| Hub Dia. | 1.3 in |
| Pitch Diameter | 1.75 in |
| No. of Teeths | 14 |
| Rated Torque [Max] | 271 @ 1800 rpm |
| Torque at 300 RPM | 524 lb/in |
| Origin | Finished Bore |
| Pitch Dia. | 1.75 in |
| Bore Dia. | 0.75 in |
| Diametral Pitch | 8 |
| Material | Steel |
| Pressure Angle | 14 1/2 degrees |
| Outside Dia. [Min] | 2 in |
| Weight | 0.901 LB |
| EAN or UPC | 781711460955 |

