- Reborable Steel Gear
- 8 Diametral Pitch
- 14.5° Pressure Angle
- 16 Teeth
- 2" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Material | Steel |
| Length Through Bore | 2.000 in |
| Torque at 1200 RPM | 388 lb/in |
| Torque at 200 RPM | 677 lb/in |
| Bore Size | 0.875 in |
| Bore Type | Minimum Plain Bore |
| Set Screw | No |
| Torque at 300 RPM | 630 lb/in |
| Outside Dia. | 2.25 in |
| Type | A |
| Torque at 900 RPM | 445 lb/in |
| No. of Teeth | 16 |
| Outside Dia. [Min] | 2.25 in |
| Hub Dia. | 1.55 in |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 2 in |
| Diametral Pitch | 8 |
| Torque at 1800 RPM | 309 lb/in |
| Torque at 600 RPM | 522 lb/in |
| Pressure Angle | 14 1/2 degrees |
| Origin | Reborable |
| Keyway | w/o Keyway, w/o Setscrew |
| Weight | 1.201 LB |
| EAN or UPC | 781711098141 |

