- 8 Diametral Pitch
- 14.5⁰ Pressure Angle
- 20 Teeths
- Steel Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 200 RPM | 907 lb/in |
| Keyway | With Keyway |
| Length Through Bore | 2.000 in |
| No. of Teeths | 20 |
| Torque at 1800 RPM | 372 lb/in |
| Torque at 1200 RPM | 478 lb/in |
| Torque at 300 RPM | 832 lb/in |
| Face Width | 1.25 in |
| Pitch Diameter | 2.5 in |
| Bore Type | Bored to Size |
| Hardened Teeth | Without Hardened Teeth |
| Bore Dia. | 1 in |
| Origin | Finished Bore |
| O.D. | 2.75 in |
| Set Screw | Yes |
| Type | A |
| Pitch Dia. | 2.5 in |
| Set Screw Size | 1 |
| Bore Size | 1.000 in |
| Hub Dia. | 2.05 in |
| Pressure Angle | 14 1/2 degrees |
| Rated Torque [Max] | 478 @ 1200 rpm |
| Diametral Pitch | 8 |
| Outside Dia. [Min] | 2.75 in |
| Torque at 900 RPM | 557 lb/in |
| Material | Steel |
| No. of Teeth | 20 |
| Outside Dia. | 2.75 in |
| Torque at 600 RPM | 667 lb/in |
| Weight | 2.101 LB |
| EAN or UPC | 781711461037 |

