- 8 Diametral Pitch
- 14.5⁰ Pressure Angle
- 20 Teeths
- Steel Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Set Screw | Yes |
| Diametral Pitch | 8 |
| Face Width | 1.25 in |
| Rated Torque [Max] | 478 @ 1200 rpm |
| Keyway | With Keyway |
| Bore Size | 0.875 in |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 20 |
| Torque at 900 RPM | 557 lb/in |
| Origin | Finished Bore |
| Torque at 600 RPM | 667 lb/in |
| Torque at 200 RPM | 907 lb/in |
| Outside Dia. [Min] | 2.75 in |
| Pressure Angle | 14 1/2 degrees |
| Length Through Bore | 2.000 in |
| Bore Dia. | 0.875 in |
| Pitch Dia. | 2.5 in |
| Pitch Diameter | 2.5 in |
| Material | Steel |
| Torque at 1800 RPM | 372 lb/in |
| Hub Dia. | 2.05 in |
| Outside Dia. | 2.75 in |
| Torque at 300 RPM | 832 lb/in |
| Type | A |
| Bore Type | Bored to Size |
| O.D. | 2.75 in |
| No. of Teeths | 20 |
| Torque at 1200 RPM | 478 lb/in |
| Set Screw Size | 7/8 |
| Weight | 2.101 LB |
| EAN or UPC | 781711461020 |

