- Reborable Steel Gear
- 8 Diametral Pitch
- 14.5° Pressure Angle
- 22 Teeth
- 2 3/4" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 200 RPM | 1012 lb/in |
| No. of Teeth | 22 |
| Torque at 600 RPM | 730 lb/in |
| Keyway | w/o Keyway, w/o Setscrew |
| Torque at 1800 RPM | 397 lb/in |
| Torque at 1200 RPM | 514 lb/in |
| Torque at 300 RPM | 923 lb/in |
| Outside Dia. [Min] | 3 in |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 2.000 in |
| Origin | Reborable |
| Bore Size | 0.875 in |
| Torque at 900 RPM | 603 lb/in |
| Diametral Pitch | 8 |
| Bore Type | Minimum Plain Bore |
| Pitch Diameter | 2.75 in |
| Hub Dia. | 2.3 in |
| Material | Steel |
| Outside Dia. | 3 in |
| Type | A |
| Pressure Angle | 14 1/2 degrees |
| Set Screw | No |
| Weight | 2.701 LB |
| EAN or UPC | 781711098202 |

