- 8 Diametral Pitch
- 14.5⁰ Pressure Angle
- 22 Teeths
- Steel Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Length Through Bore | 2.000 in |
| Material | Steel |
| Torque at 200 RPM | 1012 lb/in |
| Bore Dia. | 1 in |
| Torque at 900 RPM | 603 lb/in |
| Origin | Finished Bore |
| Pressure Angle | 14 1/2 degrees |
| Set Screw Size | 1 |
| Diametral Pitch | 8 |
| Pitch Diameter | 2.75 in |
| Set Screw | Yes |
| No. of Teeth | 22 |
| Torque at 1800 RPM | 397 lb/in |
| No. of Teeths | 22 |
| Torque at 300 RPM | 923 lb/in |
| Torque at 1200 RPM | 514 lb/in |
| Bore Size | 1.000 in |
| Hub Dia. | 2.3 in |
| Face Width | 1.25 in |
| O.D. | 3 in |
| Keyway | With Keyway |
| Bore Type | Bored to Size |
| Rated Torque [Max] | 514 @ 1200 rpm |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 600 RPM | 730 lb/in |
| Type | A |
| Outside Dia. | 3 in |
| Outside Dia. [Min] | 3 in |
| Pitch Dia. | 2.75 in |
| Weight | 2.201 LB |
| EAN or UPC | 781711461068 |

