- 8 Diametral Pitch
- 14.5⁰ Pressure Angle
- 80 Teeths
- Cast Iron Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Dia. | 10 in |
| Torque at 1800 RPM | N/A |
| Origin | Reborable |
| Torque at 1200 RPM | N/A |
| Bore Type | Minimum Plain Bore |
| Material | Cast Iron |
| O.D. | 10.25 in |
| Torque at 600 RPM | 952 lb/in |
| Keyway | w/o Keyway, w/o Setscrew |
| No. of Teeths | 80 |
| Pressure Angle | 14 1/2 degrees |
| Torque at 900 RPM | N/A |
| No. of Teeth | 80 |
| Rated Torque [Max] | 1492 @ 300 rpm |
| Bore Dia. | 1.25 in |
| Face Width | 1.25 in |
| Pitch Diameter | 10 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 200 RPM | 1839 lb/in |
| Bore Size | 1.250 in |
| Length Through Bore | 2.375 in |
| Type | D |
| Set Screw | No |
| Outside Dia. | 10.25 in |
| Outside Dia. [Min] | 10.25 in |
| Diametral Pitch | 8 |
| Torque at 300 RPM | 1492 lb/in |
| Hub Dia. | 3 in |
| Weight | 12.901 LB |
| EAN or UPC | 781711103968 |

