- 8 Diametral Pitch
- 10 Teeths
- 7.75 in Overall Length
- 2.5 in Face Width
description
- Boston Gear's stem pinions feature small numbers of teeth that are cut integral to the steel shaft. Using a special, enlarged pitch diameter minimizes the undercutting of the teeth. When run with standard stock spur gears, stem pinions increase the ratios normally found in spur gear drives.Please note: Stem pinions are not intended to be operated with each other, with internal gears, or with eleven-tooth spur gears. They will, however, run satisfactorily with all other standard 14 1/2° PA spur gears.
applications
- Construction
- Presses
- Feed drives
- Packaging
- Material handling
features
- Smaller number of teeth than standard spur gears
- Teeth are cut integral to steel shaft for greater dependability
- Facilitates higher gear ratios
- Can be readily used with standard 14 1/2° PA spur gears
caution
- Always pull on a wrench
- never push
- Never use cheater bars or extensions
| Diametral Pitch | 8 |
| Pitch Dia. | 1.312 in |
| Overall Length | 7.75 in |
| O.D. | 1.56 in |
| Stem Diameter | 1.500 |
| Pressure Angle | 14 1/2 degrees |
| Pitch Diameter | 1.312 in |
| Stem Length | 4.375 in |
| No. of Teeths | 10 |
| Material | Steel |
| No. of Teeth | 10 |
| Face Width | 2.5 in |
| Weight | 3.401 LB |
| EAN or UPC | 781711098042 |

