- 8 Diametral Pitch
- 5 Teeths
- 7.75 in Overall Length
- 2.5 in Face Width
description
- Boston Gear's stem pinions feature small numbers of teeth that are cut integral to the steel shaft. Using a special, enlarged pitch diameter minimizes the undercutting of the teeth. When run with standard stock spur gears, stem pinions increase the ratios normally found in spur gear drives.Please note: Stem pinions are not intended to be operated with each other, with internal gears, or with eleven-tooth spur gears. They will, however, run satisfactorily with all other standard 14 1/2° PA spur gears.
applications
- Construction
- Presses
- Feed drives
- Packaging
- Material handling
features
- Smaller number of teeth than standard spur gears
- Teeth are cut integral to steel shaft for greater dependability
- Facilitates higher gear ratios
- Can be readily used with standard 14 1/2° PA spur gears
caution
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| No. of Teeth | 5 |
| Pitch Dia. | 0.718 in |
| Pressure Angle | 14 1/2 degrees |
| Stem Length | 4.375 in |
| Overall Length | 7.75 in |
| No. of Teeths | 5 |
| Stem Diameter | .875 |
| Pitch Diameter | 0.718 in |
| Diametral Pitch | 8 |
| O.D. | 0.97 in |
| Material | Steel |
| Face Width | 2.5 in |
| Weight | 1.101 LB |
| EAN or UPC | 781711097960 |

