- Reborable Steel Gear
- 6 Diametral Pitch
- 14.5° Pressure Angle
- 12 Teeth
- 2" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- More cost effective, quieter running and metallic options
| Outside Dia. | 2.33 in |
| Hub Dia. | 1 7/16 in |
| Torque at 900 RPM | 589 lb/in |
| Torque at 300 RPM | 834 lb/in |
| Torque at 1800 RPM | 409 lb/in |
| Bore Type | Minimum Plain Bore |
| Origin | Reborable |
| Type | A |
| Material | Steel |
| Torque at 1200 RPM | 514 lb/in |
| Pressure Angle | 14 1/2 degrees |
| Bore Size | 1.000 in |
| Torque at 200 RPM | 896 lb/in |
| Set Screw | No |
| Outside Dia. [Min] | 2.33 in |
| No. of Teeth | 12 |
| Pitch Diameter | 2 in |
| Hardened Teeth | Without Hardened Teeth |
| Keyway | w/o Keyway, w/o Setscrew |
| Length Through Bore | 2.375 in |
| Diametral Pitch | 6 |
| Torque at 600 RPM | 691 lb/in |
| Weight | 1.201 LB |
| EAN or UPC | 781711098325 |

