- 6 Diametral Pitch
- 14.5⁰ Pressure Angle
- 120 Teeths
- Cast Iron Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
| Pitch Diameter | 20 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 900 RPM | N/A |
| Face Width | 1.5 in |
| Pressure Angle | 14 1/2 degrees |
| Set Screw | N/A |
| Diametral Pitch | 6 |
| Outside Dia. | 20.33 in |
| Rated Torque [Max] | 5987 @ 100 rpm |
| Torque at 1200 RPM | N/A |
| Pitch Dia. | 20 in |
| Bore Size | 1.250 in |
| Type | D |
| Torque at 1800 RPM | N/A |
| Bore Type | Minimum Plain Bore |
| No. of Teeths | 120 |
| Keyway | N/A |
| Length Through Bore | 3.000 in |
| Hub Dia. | 3.5 in |
| Torque at 200 RPM | 4083 lb/in |
| Bore Dia. | 1.25 in |
| Hub Projection | 1 1/2 in |
| Set Screw Size | N/A |
| No. of Teeth | 120 |
| Origin | Reborable |
| Torque at 600 RPM | N/A |
| Outside Dia. [Min] | 20.33 in |
| Material | Cast Iron |
| O.D. | 20.33 in |
| Torque at 300 RPM | N/A |
| Weight | 38.901 LB |
| EAN or UPC | 781711104484 |

