- Reborable Steel Gear
- 6 Diametral Pitch
- 14.5° Pressure Angle
- 14 Teeth
- 2.333" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Material | Steel |
| Pressure Angle | 14 1/2 degrees |
| Hub Dia. | 1.78 in |
| Torque at 900 RPM | 717 lb/in |
| Torque at 1200 RPM | 618 lb/in |
| Pitch Diameter | 2.333 in |
| Length Through Bore | 2.375 in |
| Bore Size | 1.000 in |
| Torque at 1800 RPM | 485 lb/in |
| Keyway | w/o Keyway, w/o Setscrew |
| Torque at 300 RPM | 1053 lb/in |
| Torque at 600 RPM | 853 lb/in |
| No. of Teeth | 14 |
| Outside Dia. | 2.67 in |
| Hardened Teeth | Without Hardened Teeth |
| Diametral Pitch | 6 |
| Torque at 200 RPM | 1142 lb/in |
| Outside Dia. [Min] | 2.67 in |
| Bore Type | Minimum Plain Bore |
| Origin | Reborable |
| Set Screw | No |
| Type | A |
| Weight | 1.901 LB |
| EAN or UPC | 781711098349 |

