- 6 Diametral Pitch
- 14.5⁰ Pressure Angle
- 14 Teeths
- Steel Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Hub Dia. | 1.78 in |
| Pitch Diameter | 2.333 in |
| Origin | Finished Bore |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Dia. | 2.333 in |
| Torque at 1200 RPM | 618 lb/in |
| Bore Type | Bored to Size |
| Bore Dia. | 1 in |
| Type | A |
| No. of Teeths | 14 |
| Torque at 200 RPM | 1142 lb/in |
| Pressure Angle | 14 1/2 degrees |
| Set Screw | Yes |
| Bore Size | 1.000 in |
| Face Width | 1.5 in |
| Diametral Pitch | 6 |
| Outside Dia. [Min] | 2.67 in |
| No. of Teeth | 14 |
| Outside Dia. | 2.67 in |
| Torque at 1800 RPM | 485 lb/in |
| Torque at 900 RPM | 717 lb/in |
| Rated Torque [Max] | 618 @ 1200 rpm |
| O.D. | 2.67 in |
| Torque at 600 RPM | 853 lb/in |
| Material | Steel |
| Torque at 300 RPM | 1053 lb/in |
| Keyway | With Keyway |
| Length Through Bore | 2.375 in |
| Set Screw Size | 1 |
| Weight | 1.901 LB |
| EAN or UPC | 781711461105 |

