- 6 Diametral Pitch
- 14.5⁰ Pressure Angle
- 15 Teeths
- Steel Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Keyway | With Keyway |
| Origin | Finished Bore |
| Outside Dia. [Min] | 2.83 in |
| O.D. | 2.83 in |
| Length Through Bore | 2.375 in |
| No. of Teeths | 15 |
| Torque at 300 RPM | 1154 lb/in |
| Set Screw Size | 1 1/8 |
| No. of Teeth | 15 |
| Hub Dia. | 1.94 in |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 2.5 in |
| Outside Dia. | 2.83 in |
| Bore Size | 1.125 in |
| Set Screw | Yes |
| Torque at 600 RPM | 925 lb/in |
| Pitch Dia. | 2.5 in |
| Rated Torque [Max] | 663 @ 1200 rpm |
| Bore Type | Bored to Size |
| Type | A |
| Bore Dia. | 1.125 in |
| Material | Steel |
| Face Width | 1.5 in |
| Torque at 200 RPM | 1257 lb/in |
| Torque at 900 RPM | 773 lb/in |
| Diametral Pitch | 6 |
| Torque at 1800 RPM | 517 lb/in |
| Torque at 1200 RPM | 663 lb/in |
| Pressure Angle | 14 1/2 degrees |
| Weight | 2.251 LB |
| EAN or UPC | 781711461136 |

