- Reborable Steel Gear
- 6 Diametral Pitch
- 14.5° Pressure Angle
- 16 Teeth
- 2.667" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
- More cost effective, quieter running and metallic options
| Pitch Diameter | 2.667 in |
| Bore Type | Minimum Plain Bore |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 200 RPM | 1376 lb/in |
| Outside Dia. | 3 in |
| Diametral Pitch | 6 |
| Origin | Reborable |
| Hub Dia. | 2.13 in |
| Pressure Angle | 14 1/2 degrees |
| Length Through Bore | 2.375 in |
| Torque at 1200 RPM | 708 lb/in |
| Torque at 600 RPM | 999 lb/in |
| Bore Size | 1.000 in |
| Type | A |
| Torque at 300 RPM | 1257 lb/in |
| Torque at 1800 RPM | 548 lb/in |
| Outside Dia. [Min] | 3 in |
| No. of Teeth | 16 |
| Material | Steel |
| Keyway | w/o Keyway, w/o Setscrew |
| Set Screw | No |
| Torque at 900 RPM | 828 lb/in |
| Weight | 2.701 LB |
| EAN or UPC | 781711098387 |

