- 6 Diametral Pitch
- 14.5⁰ Pressure Angle
- 16 Teeths
- Steel Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Material | Steel |
| No. of Teeth | 16 |
| O.D. | 3 in |
| Origin | Finished Bore |
| Bore Size | 1.250 in |
| Torque at 200 RPM | 1376 lb/in |
| Face Width | 1.5 in |
| Hub Dia. | 2.13 in |
| Rated Torque [Max] | 708 @ 1200 rpm |
| Set Screw Size | 1 1/4 |
| Pitch Diameter | 2.667 in |
| Bore Type | Bored to Size |
| Outside Dia. | 3 in |
| No. of Teeths | 16 |
| Diametral Pitch | 6 |
| Pitch Dia. | 2.667 in |
| Pressure Angle | 14 1/2 degrees |
| Torque at 600 RPM | 999 lb/in |
| Bore Dia. | 1.25 in |
| Length Through Bore | 2.375 in |
| Type | A |
| Outside Dia. [Min] | 3 in |
| Torque at 1200 RPM | 708 lb/in |
| Set Screw | Yes |
| Torque at 1800 RPM | 548 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 900 RPM | 828 lb/in |
| Torque at 300 RPM | 1257 lb/in |
| Keyway | With Keyway |
| Weight | 2.701 LB |
| EAN or UPC | 781711461198 |

