- 6 Diametral Pitch
- 14.5⁰ Pressure Angle
- 16 Teeths
- Steel Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Diametral Pitch | 6 |
| No. of Teeth | 16 |
| Bore Dia. | 1.125 in |
| Torque at 900 RPM | 828 lb/in |
| Torque at 1200 RPM | 708 lb/in |
| Pitch Dia. | 2.667 in |
| Outside Dia. | 3 in |
| Type | A |
| Hardened Teeth | Without Hardened Teeth |
| Origin | Finished Bore |
| Torque at 200 RPM | 1376 lb/in |
| Torque at 300 RPM | 1257 lb/in |
| Pressure Angle | 14 1/2 degrees |
| Keyway | With Keyway |
| No. of Teeths | 16 |
| Length Through Bore | 2.375 in |
| Torque at 1800 RPM | 548 lb/in |
| Torque at 600 RPM | 999 lb/in |
| Rated Torque [Max] | 708 @ 1200 rpm |
| Outside Dia. [Min] | 3 in |
| Face Width | 1.5 in |
| Material | Steel |
| Pitch Diameter | 2.667 in |
| O.D. | 3 in |
| Hub Dia. | 2.13 in |
| Bore Size | 1.125 in |
| Set Screw Size | 1 1/8 |
| Bore Type | Bored to Size |
| Set Screw | Yes |
| Weight | 2.701 LB |
| EAN or UPC | 781711461174 |

