- 6 Diametral Pitch
- 14.5⁰ Pressure Angle
- 16 Teeths
- Steel Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Length Through Bore | 2.375 in |
| Set Screw | Yes |
| Face Width | 1.5 in |
| O.D. | 3 in |
| Torque at 900 RPM | 828 lb/in |
| Diametral Pitch | 6 |
| No. of Teeth | 16 |
| Hub Dia. | 2.13 in |
| Hardened Teeth | Without Hardened Teeth |
| Keyway | With Keyway |
| Pitch Diameter | 2.667 in |
| Torque at 200 RPM | 1376 lb/in |
| Type | A |
| Origin | Finished Bore |
| Set Screw Size | 1 |
| No. of Teeths | 16 |
| Material | Steel |
| Torque at 600 RPM | 999 lb/in |
| Bore Size | 1.000 in |
| Pressure Angle | 14 1/2 degrees |
| Torque at 300 RPM | 1257 lb/in |
| Bore Dia. | 1 in |
| Torque at 1800 RPM | 548 lb/in |
| Pitch Dia. | 2.667 in |
| Torque at 1200 RPM | 708 lb/in |
| Rated Torque [Max] | 708 @ 1200 rpm |
| Outside Dia. [Min] | 3 in |
| Outside Dia. | 3 in |
| Bore Type | Bored to Size |
| Weight | 2.701 LB |
| EAN or UPC | 781711461167 |

