- 4 Diametral Pitch
- 14.5⁰ Pressure Angle
- 14 Teeths
- Steel Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 900 RPM | 1736 lb/in |
| Type | A |
| Pitch Diameter | 3.5 in |
| Pitch Dia. | 3.5 in |
| Torque at 600 RPM | 2151 lb/in |
| Outside Dia. | 4 in |
| Material | Steel |
| Keyway | w/o Keyway, w/o Setscrew |
| O.D. | 4 in |
| No. of Teeth | 14 |
| Outside Dia. [Min] | 4 in |
| Pressure Angle | 14 1/2 degrees |
| Hub Dia. | 2.77 in |
| Torque at 200 RPM | 3158 lb/in |
| Torque at 300 RPM | 2827 lb/in |
| Origin | Reborable |
| Length Through Bore | 2.875 in |
| Bore Type | Minimum Plain Bore |
| Rated Torque [Max] | 1736 @ 900 rpm |
| Set Screw | No |
| Torque at 1800 RPM | N/A |
| Bore Dia. | 1.125 in |
| Face Width | 2 in |
| Bore Size | 1.125 in |
| Diametral Pitch | 4 |
| Torque at 1200 RPM | 1455 lb/in |
| No. of Teeths | 14 |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 6.001 LB |
| EAN or UPC | 781711098646 |

