- 4 Diametral Pitch
- 14.5⁰ Pressure Angle
- 72 Teeths
- Cast Iron Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 1800 RPM | N/A |
| Torque at 1200 RPM | N/A |
| Rated Torque [Max] | 7585 @ 200 rpm |
| Torque at 300 RPM | 5810 lb/in |
| Diametral Pitch | 4 |
| Pitch Dia. | 18 in |
| Bore Size | 1.250 in |
| Bore Dia. | 1.25 in |
| No. of Teeths | 72 |
| Outside Dia. [Min] | 18.5 in |
| Type | D |
| Face Width | 2 in |
| Keyway | w/o Keyway, w/o Setscrew |
| Torque at 900 RPM | N/A |
| Bore Type | Minimum Plain Bore |
| Pressure Angle | 14 1/2 degrees |
| O.D. | 18.5 in |
| Torque at 600 RPM | N/A |
| Outside Dia. | 18.5 in |
| Origin | Reborable |
| Length Through Bore | 3.500 in |
| No. of Teeth | 72 |
| Pitch Diameter | 18 in |
| Material | Cast Iron |
| Set Screw | No |
| Torque at 200 RPM | 7585 lb/in |
| Hub Dia. | 4 in |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 56.001 LB |
| EAN or UPC | 781711105108 |

