- 3 Diametral Pitch
- 14.5⁰ Pressure Angle
- 12 Teeths
- Steel Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| No. of Teeths | 12 |
| Length Through Bore | 3.000 in |
| Type | A |
| Bore Size | 1.3125 in |
| Torque at 200 RPM | 6239 lb/in |
| Pitch Diameter | 4 in |
| Hub Dia. | N/A |
| Face Width | 3 in |
| Keyway | w/o Keyway, w/o Setscrew |
| Pitch Dia. | 4 in |
| Outside Dia. | 4.67 in |
| Torque at 1800 RPM | N/A |
| Set Screw | No |
| Pressure Angle | 14 1/2 degrees |
| Torque at 600 RPM | 4111 lb/in |
| Diametral Pitch | 3 |
| O.D. | 4.67 in |
| Bore Dia. | 1.313 in |
| Torque at 1200 RPM | 2719 lb/in |
| Rated Torque [Max] | 3273 @ 900 rpm |
| Outside Dia. [Min] | 4.67 in |
| Bore Type | Minimum Plain Bore |
| Torque at 300 RPM | 5524 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Origin | Reborable |
| Material | Steel |
| Torque at 900 RPM | 3273 lb/in |
| No. of Teeth | 12 |
| Weight | 11.001 LB |
| EAN or UPC | 781711098783 |

