- 3 Diametral Pitch
- 14.5⁰ Pressure Angle
- 15 Teeths
- Steel Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pressure Angle | 14 1/2 degrees |
| Bore Dia. | 1.313 in |
| Torque at 300 RPM | 7403 lb/in |
| Outside Dia. | 5.66 in |
| Keyway | w/o Keyway, w/o Setscrew |
| Torque at 900 RPM | 4132 lb/in |
| Origin | Reborable |
| No. of Teeth | 15 |
| Set Screw | No |
| Material | Steel |
| No. of Teeths | 15 |
| Bore Type | Minimum Plain Bore |
| Torque at 200 RPM | 8528 lb/in |
| O.D. | 5.67 in |
| Torque at 600 RPM | 5304 lb/in |
| Face Width | 3 in |
| Hub Dia. | N/A |
| Rated Torque [Max] | 5304 @ 600 rpm |
| Length Through Bore | 3.000 in |
| Pitch Diameter | 5 in |
| Outside Dia. [Min] | 5.66 in |
| Diametral Pitch | 3 |
| Type | A |
| Bore Size | 1.3125 in |
| Pitch Dia. | 5 in |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 14.801 LB |
| EAN or UPC | 781711098820 |

