- 3 Diametral Pitch
- 14.5⁰ Pressure Angle
- 24 Teeths
- Cast Iron Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
| Length Through Bore | 4.250 in |
| Torque at 1200 RPM | N/A |
| Set Screw | N/A |
| Hub Dia. | 4.5 in |
| Outside Dia. [Min] | 8.666 in |
| O.D. | 8.67 in |
| Material | Cast Iron |
| Diametral Pitch | 3 |
| Torque at 1800 RPM | N/A |
| Torque at 900 RPM | N/A |
| Style | Hub |
| Outside Dia. | 8.666 in |
| Pressure Angle | 14 1/2 degrees |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 200 RPM | 8433 lb/in |
| Bore Type | Minimum Plain Bore |
| Bore Size | 1.4375 in |
| No. of Teeth | 24 |
| Set Screw Size | N/A |
| No. of Teeths | 24 |
| Origin | Reborable |
| Face Width | 3 in |
| Bore Dia. | 1.438 in |
| Rated Torque [Max] | 6995 @ 300 rpm |
| Torque at 300 RPM | 6995 lb/in |
| Torque at 600 RPM | 4627 lb/in |
| Type | B |
| Pitch Dia. | 8 in |
| Pitch Diameter | 8 in |
| Keyway | N/A |
| Weight | 41.301 LB |
| EAN or UPC | 781711105245 |

