- 12 Diametral Pitch
- 18 Teeth
- 20 ° Pressure Angle
- 1 1/2" Pitch Diameter
- 1/2" Nominal Bore
| Diametral Pitch | 12 |
| No. of Teeth | 18 |
| Mounting Distance | 2 1/4 in |
| Keyway | w/o Keyway, w/o Setscrew |
| Pressure Angle | 20 ° |
| Hub Dia. | 1 1/4 in |
| Size Code | 3618F |
| Tooth Type | Straight |
| Length Through Bore | 1.205 in |
| Spiral Direction | None |
| Ratio | 2:1 |
| Mating Gear Part No. | PA3212Y-G/ 2:1 Ratio |
| Pitch Diameter | 1.5 in |
| Material | Steel |
| Type | Pinion |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size | 0.5 in |
| Use With | HL152Y G, L152BY G, L152Y G, PA3212Y G |
| Weight | 0.451 LB |

