- 16 Diametral Pitch
- 20⁰ Pressure Angle
- Cast Iron Material
- 0.625 in Bore Diameter
description
- Boston Bevel Gears are designed for the transmission of motion and power between two intersecting shafts positioned at a right angle. Bevel Gears are similar to Miter Gears except Bevel Gears are used for 1.5:1 to 6:1 ratios. Straight tooth Bevel Gears are cut with a generated “Coniflex” tooth form providing increased life and quieter operating conditions. Spiral tooth Bevel Gears are better suited for higher speeds and high torque applications.
| Diametral Pitch | 16 |
| Straight Tooth | Yes |
| Pitch Dia. | 3 in |
| No. of Teeths | 48 |
| Material | Cast Iron |
| Mounting Distance | 1.312 in |
| Bore Dia. | 0.625 in |
| Ratio | 3:1 |
| O.D. | 3.02 in |
| Pressure Angle | 20 degrees |
| Weight | 0.751 LB |
| EAN or UPC | 781711124840 |

