- 16 Diametral Pitch
- 20⁰ Pressure Angle
- Steel, Unhardened Material
- 0.438 in Bore Diameter
description
- Boston Bevel Gears are designed for the transmission of motion and power between two intersecting shafts positioned at a right angle. Bevel Gears are similar to Miter Gears except Bevel Gears are used for 1.5:1 to 6:1 ratios. Straight tooth Bevel Gears are cut with a generated “Coniflex” tooth form providing increased life and quieter operating conditions. Spiral tooth Bevel Gears are better suited for higher speeds and high torque applications.
| Hub Dia. | 0.88 in |
| Material | Steel, Unhardened |
| Spiral Direction | None |
| O.D. | 1.17 in |
| Diametral Pitch | 16 |
| Mating Gear Part No. | PA3316Y-G/ 3:1 Ratio |
| Bore Dia. | 0.438 in |
| Tooth Type | Straight |
| Pitch Dia. | 1 in |
| Use With | PA3316Y G |
| Ratio | 3:1 |
| Straight Tooth | Yes |
| Pitch Diameter | 1 in |
| Pressure Angle | 20 degrees |
| Size Code | 4816 |
| No. of Teeth | 16 |
| Mounting Distance | 2 in |
| No. of Teeths | 16 |
| Bore Size | 0.4375 in |
| Length Through Bore | 0.92 in |
| Outside Dia. | 1.17 in |
| Type | Pinion |
| Hardened Teeth | Without Hardened Teeth |
| Keyway | w/o Keyway, w/o Setscrew |
| Weight | 0.201 LB |
| EAN or UPC | 781711124864 |

