- 16 Diametral Pitch
- 16 Teeth
- 20 ° Pressure Angle
- 1" Pitch Diameter
- 7/16" Nominal Bore
| Spiral Direction | None |
| Size Code | 4816 |
| Pressure Angle | 20 ° |
| Pitch Diameter | 1 in |
| Hub Dia. | 0.88 in |
| Ratio | 3:1 |
| Keyway | w/o Keyway, w/o Setscrew |
| Bore Size | 0.4375 in |
| Material | Steel |
| Length Through Bore | 0.92 in |
| Mounting Distance | 2 in |
| Diametral Pitch | 16 |
| Tooth Type | Straight |
| Outside Dia. | 1.17 in |
| No. of Teeth | 16 |
| Type | Pinion |
| Hardened Teeth | Without Hardened Teeth |
| Mating Gear Part No. | PA3316Y-G/ 3:1 Ratio |
| Use With | PA3316Y G |
| Weight | 0.201 LB |

