- 16 Diametral Pitch
- 14.5⁰ Pressure Angle
- 40 Teeths
- Non-Metallic Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
| Length Through Bore | 0.500 in |
| Bore Dia. | 0.5 in |
| No. of Teeths | 40 |
| Pitch Diameter | 2.5 in |
| Torque at 1200 RPM | 32 lb/in |
| O.D. | 2.63 in |
| Hub Dia. | N/A |
| Pressure Angle | 14 1/2 degrees |
| Torque at 900 RPM | 34 lb/in |
| Set Screw Size | N/A |
| Bore Type | Minimum Plain Bore |
| Diametral Pitch | 16 |
| Type | A |
| Torque at 200 RPM | 57 lb/in |
| Torque at 1800 RPM | 29 lb/in |
| Outside Dia. | 2.625 in |
| Bore Size | 0.500 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 300 RPM | 50 lb/in |
| Rated Torque [Max] | 29 @ 1800 rpm |
| Origin | Reborable |
| Pitch Dia. | 2.5 in |
| Material | Non-Metallic |
| Keyway | N/A |
| Torque at 600 RPM | 40 lb/in |
| No. of Teeth | 40 |
| Set Screw | N/A |
| Face Width | 0.5 in |
| Outside Dia. [Min] | 2.625 in |
| Weight | 0.201 LB |
| EAN or UPC | 781711090008 |

