- 16 Diametral Pitch
- 14.5⁰ Pressure Angle
- 48 Teeths
- Non-Metallic Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
| No. of Teeths | 48 |
| Torque at 200 RPM | 63 lb/in |
| O.D. | 3.13 in |
| Material | Non-Metallic |
| No. of Teeth | 48 |
| Torque at 1800 RPM | 33 lb/in |
| Hub Dia. | N/A |
| Torque at 300 RPM | 58 lb/in |
| Pitch Diameter | 3 in |
| Pitch Dia. | 3 in |
| Outside Dia. | 3.125 in |
| Rated Torque [Max] | 33 @ 1800 rpm |
| Face Width | 0.5 in |
| Set Screw | N/A |
| Diametral Pitch | 16 |
| Type | A |
| Outside Dia. [Min] | 3.125 in |
| Pressure Angle | 14 1/2 degrees |
| Bore Dia. | 0.5 in |
| Origin | Reborable |
| Bore Size | 0.500 in |
| Set Screw Size | N/A |
| Length Through Bore | 0.500 in |
| Torque at 600 RPM | 46 lb/in |
| Torque at 900 RPM | 40 lb/in |
| Keyway | N/A |
| Torque at 1200 RPM | 37 lb/in |
| Bore Type | Minimum Plain Bore |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 0.251 LB |
| EAN or UPC | 781711090022 |

