- 12 Diametral Pitch
- 14.5⁰ Pressure Angle
- 48 Teeths
- Non-Metallic Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
| Hardened Teeth | Without Hardened Teeth |
| Keyway | N/A |
| Set Screw | N/A |
| Origin | Reborable |
| Torque at 900 RPM | 97 lb/in |
| Material | Non-Metallic |
| No. of Teeths | 48 |
| Set Screw Size | N/A |
| Torque at 200 RPM | 161 lb/in |
| Torque at 600 RPM | 110 lb/in |
| Pressure Angle | 14 1/2 degrees |
| Rated Torque [Max] | 81 @ 1800 rpm |
| Length Through Bore | 0.750 in |
| Torque at 1800 RPM | 81 lb/in |
| Pitch Dia. | 4 in |
| Torque at 300 RPM | 138 lb/in |
| O.D. | 4.17 in |
| Outside Dia. | 4.17 in |
| Bore Size | 0.625 in |
| Bore Type | Minimum Plain Bore |
| Pitch Diameter | 4 in |
| Face Width | 0.75 in |
| Hub Dia. | N/A |
| Outside Dia. [Min] | 4.17 in |
| Diametral Pitch | 12 |
| Bore Dia. | 0.625 in |
| Torque at 1200 RPM | 89 lb/in |
| Type | A |
| No. of Teeth | 48 |
| Weight | 0.451 LB |
| EAN or UPC | 781711090305 |

