- 8 Diametral Pitch
- 14.5⁰ Pressure Angle
- 24 Teeths
- Non-Metallic Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| O.D. | 3.25 in |
| Pitch Dia. | 3 in |
| Torque at 600 RPM | 200 lb/in |
| Torque at 900 RPM | 175 lb/in |
| Hub Dia. | 2.63 in |
| Outside Dia. [Min] | 3.25 in |
| Torque at 1200 RPM | 160 lb/in |
| Bore Dia. | 0.875 in |
| Length Through Bore | 2.000 in |
| Torque at 300 RPM | 250 lb/in |
| Pressure Angle | 14 1/2 degrees |
| Rated Torque [Max] | 144 @ 1800 rpm |
| Outside Dia. | 3.25 in |
| Face Width | 1.25 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size | 0.875 in |
| Torque at 1800 RPM | 144 lb/in |
| Set Screw | No |
| Diametral Pitch | 8 |
| Torque at 200 RPM | 283 lb/in |
| Material | Non-Metallic |
| Keyway | w/o Keyway, w/o Setscrew |
| Origin | Reborable |
| Type | A |
| Bore Type | Minimum Plain Bore |
| No. of Teeths | 24 |
| No. of Teeth | 24 |
| Pitch Diameter | 3 in |
| Weight | 0.551 LB |
| EAN or UPC | 781711090886 |

