- 8 Diametral Pitch
- 14.5⁰ Pressure Angle
- 28 Teeths
- Non-Metallic Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Outside Dia. | 3.75 in |
| Bore Type | Minimum Plain Bore |
| Bore Dia. | 0.875 in |
| Origin | Reborable |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 2.000 in |
| Set Screw | No |
| Diametral Pitch | 8 |
| Hub Dia. | 3.13 in |
| Pressure Angle | 14 1/2 degrees |
| Material | Non-Metallic |
| Torque at 900 RPM | 204 lb/in |
| Type | A |
| Torque at 600 RPM | 231 lb/in |
| Bore Size | 0.875 in |
| Pitch Dia. | 3.5 in |
| Torque at 1200 RPM | 187 lb/in |
| Face Width | 1.25 in |
| No. of Teeth | 28 |
| Keyway | w/o Keyway, w/o Setscrew |
| Rated Torque [Max] | 170 @ 1800 rpm |
| Torque at 300 RPM | 290 lb/in |
| No. of Teeths | 28 |
| Outside Dia. [Min] | 3.75 in |
| O.D. | 3.75 in |
| Torque at 200 RPM | 334 lb/in |
| Torque at 1800 RPM | 170 lb/in |
| Pitch Diameter | 3.5 in |
| Weight | 0.601 LB |
| EAN or UPC | 781711090909 |

