Boston Gear
RF713-5-B5-H
700 Series 5:1 Ratio H Assembly Single Reduction Worm Gear Reducer Without Base
Item #101871258
- 1 Input Motor hp
- 700 Series
- 1.33 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Do not exceed maximum primary pressure rating, as product could rupture and cause injury
- Do not connect regulator to bottled gas
| Family Name | RF |
| Output RPM @ Input RPM | 350 rpm @ 1750 rpm |
| Media Mapping Style | RF |
| Base Mounting Attachment | No Base |
| Worm Position | Universal |
| Media Mapping Output | H |
| Frame | 56C |
| Center Distance Code | 713 |
| Standard | AGMA Service Class II |
| Fan Cooled | No |
| Base to Shaft Center Height w/High Vert. Base Kit | 3.56 in |
| Base to Shaft Center Height w/Std. Base Kit | 3.47 in |
| Use With | 713 |
| Bolt Centers w/ Vertical Base Kits (in) | 6.16 x 3.25 |
| Style | Right Angle |
| Motor HP | 1 hp |
| Output Speed | 350 rpm |
| Motor Application | General Purpose |
| Series | 700 |
| Input Power Rating | 1.39 hp, 1.037 kW |
| Keyway Size | 3/16 x 3/32 |
| Output Torque @ RPM | 200 in lb @ 1150 rpm, 235 in lb @ 1750 rpm |
| Material | Cast Iron, Standard Paint |
| Input HP @ RPM | 0.84 hp @ 1150 rpm, 1.39 hp @ 1750 rpm |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 6.41 x 2.00 |
| Output Torque | 235 lb-in |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Motor Frame Size | B556C |
| Housing Material | Cast Iron |
| Torque Out @ 1750 rpm | 235 in lb |
| Output RPM @ 1750 rpm Input | 350 rpm |
| Box Length | 4 1/4 in |
| Torque Out @ 1150 rpm | 200 in lb |
| Box Width | 4 1/32 in |
| Input Motor HP | 1 |
| Rated Efficiency | 94% |
| Shaft Assembly Code | H |
| Lubrication | None |
| Box Height | 4 21/32 in |
| Input Configuration | C-Face Coupled |
| Max. Overhung Load @ RPM | 200 lb/in @ 1150 rpm, 200 lb/in @ 1750 rpm |
| Bolt Centers w/ Std. Base Kit (in) | 4 3/8 x 3 5/16 |
| Base to Shaft Center Height w/Low Vert. Base Kit | 2.31 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Max. Input HP @ 100 rpm | 0.091 hp |
| Bolt Center Length x Bolt Center Width | 3 1/4 in x 2 in |
| Reduction Type | Single |
| Output Bore Shaft Dia. | 0.625 in |
| HP @ RPM | 1 hp @ 1800 rpm |
| Max. Thrust Load @ 1150 rpm | 300 lb/in |
| Output Configuration | Left & Right Output |
| Output Torque Rating Range [Max] | 299 lb-in, 34 Nm |
| Bore Code | B5 |
| Max. Overhung Load @ 1750 rpm | 200 lb/in |
| Ratio | 5:1 |
| Center Distance | 1.33 in |
| Output Torque Rating Range [Min] | 100 lb-in, 10 Nm |
| Base to Centerline of Input Shaft | 3 1/16 in |
| Frame Size | 56C |
| Washdown Duty | No |
| Bolt Center | 3 1/4" x 2" |
| Output Shaft | Solid |
| Base to Centerline of Output Shaft | 1 23/32 in |
| Max. Thrust Load @ RPM | 300 lb/in @ 1150 rpm, 300 lb/in @ 1750 rpm |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 2.94 in |
| Output (Shaft or Bore) Size | 5/8 in |
| Weight | 18.1 LB |
| EAN or UPC | 781711526217 |
