Boston Gear
RF718-10-B5-G
700 Series 10:1 Ratio G Assembly Single Reduction Worm Gear Reducer Without Base
Item #101870560
- 1.50 Input Motor hp
- 700 Series
- 1.75 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Input Motor HP | 1.50 |
| Output RPM @ Input RPM | 175 rpm @ 1750 rpm |
| Washdown Duty | No |
| Bolt Center | 4 3/16 in x 2 3/4 in |
| Output Torque Rating Range [Max] | 749 lb-in, 84 Nm |
| Max. Input HP @ 100 rpm | 0.12 hp |
| Input Configuration | C-Face Coupled |
| Rated Efficiency | 92% |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Bolt Centers w/ Vertical Base Kits (in) | 7.38 x 4.00 |
| Standard | AGMA Service Class I |
| Fan Cooled | No |
| HP @ RPM | 1 hp @ 1800 rpm |
| Base to Centerline of Output Shaft | 2 1/16 in |
| Output Configuration | Left Output |
| Keyway Size | 3/16 x 3/32 |
| Bolt Centers w/ Std. Base Kit (in) | 5 3/4 x 4 1/2 |
| Shaft Assembly Code | G |
| Torque Out @ 1750 rpm | 536 in lb |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3 in |
| Motor HP | 1 hp |
| Base Mounting Attachment | No Base |
| Input (Shaft or Bore) Size | 5/8 in |
| Material | Cast Iron, Standard Paint |
| Input HP @ RPM | 0.98 hp @ 1150 rpm, 1.61 hp @ 1750 rpm |
| Box Length | 5 1/2 in |
| Base to Centerline of Input Shaft | 3 13/16 in |
| Center Distance Code | 718 |
| Box Width | 5 1/32 in |
| Ratio | 10:1 |
| Bore Code | B5 |
| Output Torque | 536 lb-in |
| Box Height | 5 3/4 in |
| Output Speed | 175 rpm |
| Output Bore Shaft Dia. | 0.875 in |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.38 in |
| Motor Frame Size | B556C |
| Max. Thrust Load @ RPM | 500 lb/in @ 1150 rpm, 500 lb/in @ 1750 rpm |
| Max. Thrust Load @ 1150 rpm | 500 lb/in |
| Media Mapping Style | RF |
| Input Power Rating | 1.61 hp, 1.201 kW |
| Bolt Center Length x Bolt Center Width | 4 3/16 in x 2 3/4 in |
| Base to Shaft Center Height w/Std. Base Kit | 4.38 in |
| Housing Material | Cast Iron |
| Output Torque Rating Range [Min] | 500 lb-in, 60 Nm |
| Output (Shaft or Bore) Size | 7/8 in |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 7.63 x 2.50 |
| Frame Size | 56C |
| Worm Position | Universal |
| Motor Application | General Purpose |
| Max. Overhung Load @ RPM | 500 lb/in @ 1150 rpm, 500 lb/in @ 1750 rpm |
| Media Mapping Output | G |
| Family Name | RF |
| Lubrication | None |
| Output RPM @ 1750 rpm Input | 175 rpm |
| Center Distance | 1.75 in |
| Use With | 718 |
| Style | Right Angle |
| Output Shaft | Solid |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3.5 in |
| Max. Overhung Load @ 1750 rpm | 500 lb/in |
| Series | 700 |
| Output Torque @ RPM | 480 in lb @ 1150 rpm, 536 in lb @ 1750 rpm |
| Reduction Type | Single |
| Frame | 56C |
| Torque Out @ 1150 rpm | 480 in lb |
| Weight | 27.1 LB |
| EAN or UPC | 781711526712 |
