Boston Bevel Gears are designed for the transmission of motion and power between two intersecting shafts positioned at a right angle. Bevel Gears are similar to Miter Gears except Bevel Gears are used for 1.5:1 to 6:1 ratios. Straight tooth Bevel Gears are cut with a generated “Coniflex” tooth form providing increased life and quieter operating conditions. Spiral tooth Bevel Gears are better suited for higher speeds and high torque applications.
Pitch Diameter
1.7 in
Type
Pinion
Use With
SH102G, SS102G
Ratio
2:1
Pitch Dia.
1.7 in
No. of Teeths
17
Mounting Distance
2.375 in
Hub Dia.
1 1/2 in
Bore Dia.
0.625 in
Spiral Direction
Left Hand
No. of Teeth
17
Bore Size
0.625 in
Outside Dia.
1.93 in
Diametral Pitch
10
Pressure Angle
20 degrees
Tooth Type
Spiral
Hardened Teeth
With Hardened Teeth
Material
Steel, Hardened Teeth
O.D.
1.93 in
Length Through Bore
1.219 in
Keyway
Standard
Size Code
3417
Mating Gear Part No.
SH102-G / 2:1 Ratio
Spiral Tooth
Yes
Weight
0.501 LB
EAN or UPC
781711119006
We're here for you
with Service Centers across the country - We have your back