- 14 Diametral Pitch
- 16 Teeth
- 20 ° Pressure Angle
- 1.140" Pitch Diameter
- 1/2" Nominal Bore
| Material | Steel |
| Ratio | 2:1 |
| Hub Dia. | 1 in |
| No. of Teeth | 16 |
| Hardened Teeth | With Hardened Teeth |
| Diametral Pitch | 14 |
| Spiral Direction | Left Hand |
| Size Code | 3216 |
| Type | Pinion |
| Bore Size | 0.5 in |
| Keyway | w/Keyway & Setscrew |
| Mounting Distance | 1 5/8 in |
| Length Through Bore | 0.848 in |
| Pressure Angle | 20 ° |
| Mating Gear Part No. | SH142-1G / 2:1 Ratio |
| Outside Dia. | 1.31 in |
| Tooth Type | Spiral |
| Pitch Diameter | 1.14 in |
| Use With | SH142 1G, SS142 1G |
| Weight | 0.151 LB |
| EAN or UPC | 781711119082 |

