Boston Bevel Gears are designed for the transmission of motion and power between two intersecting shafts positioned at a right angle. Bevel Gears are similar to Miter Gears except Bevel Gears are used for 1.5:1 to 6:1 ratios. Straight tooth Bevel Gears are cut with a generated “Coniflex” tooth form providing increased life and quieter operating conditions. Spiral tooth Bevel Gears are better suited for higher speeds and high torque applications.
Material
Steel, Hardened Teeth
Pressure Angle
20 degrees
Diametral Pitch
14
Keyway
Standard
Length Through Bore
0.625 in
Pitch Dia.
0.93 in
Ratio
2:1
Pitch Diameter
0.93 in
No. of Teeths
13
Spiral Direction
Left Hand
Hardened Teeth
With Hardened Teeth
Mating Gear Part No.
SH142-G / 2:1 Ratio
No. of Teeth
13
Bore Size
0.4375 in
Type
Pinion
Use With
SH142G, SS142G
Tooth Type
Spiral
Hub Dia.
0.81 in
O.D.
1.09 in
Outside Dia.
1.09 in
Bore Dia.
0.438 in
Mounting Distance
1.25 in
Size Code
2613
Spiral Tooth
Yes
Weight
0.076 LB
EAN or UPC
781711119044
We're here for you
with Service Centers across the country - We have your back