Boston Bevel Gears are designed for the transmission of motion and power between two intersecting shafts positioned at a right angle. Bevel Gears are similar to Miter Gears except Bevel Gears are used for 1.5:1 to 6:1 ratios. Straight tooth Bevel Gears are cut with a generated “Coniflex” tooth form providing increased life and quieter operating conditions. Spiral tooth Bevel Gears are better suited for higher speeds and high torque applications.
Type
Pinion
Length Through Bore
0.623 in
Material
Steel, Hardened Teeth
Hardened Teeth
With Hardened Teeth
Mounting Distance
1.062 in
Hub Dia.
0.62 in
O.D.
0.8 in
No. of Teeth
13
Mating Gear Part No.
SH192-G / 2:1 Ratio
Pitch Diameter
0.68 in
Outside Dia.
0.8 in
Use With
SH192G, SS192G
Keyway
w/o Keyway, w/o Setscrew
Bore Size
0.3125 in
Bore Dia.
0.313 in
No. of Teeths
13
Tooth Type
Spiral
Diametral Pitch
19
Ratio
2:1
Pitch Dia.
0.68 in
Size Code
2613
Pressure Angle
20 degrees
Spiral Direction
Left Hand
Spiral Tooth
Yes
Weight
0.051 LB
EAN or UPC
781711119129
We're here for you
with Service Centers across the country - We have your back