Boston Bevel Gears are designed for the transmission of motion and power between two intersecting shafts positioned at a right angle. Bevel Gears are similar to Miter Gears except Bevel Gears are used for 1.5:1 to 6:1 ratios. Straight tooth Bevel Gears are cut with a generated “Coniflex” tooth form providing increased life and quieter operating conditions. Spiral tooth Bevel Gears are better suited for higher speeds and high torque applications.
Outside Dia.
0.51 in
Bore Dia.
0.188 in
O.D.
0.51 in
No. of Teeths
13
Size Code
2613
Diametral Pitch
30
Use With
SH302G, SS302G
Mating Gear Part No.
SH302-G / 2:1 Ratio
Pitch Dia.
0.43 in
Spiral Direction
Left Hand
Pitch Diameter
0.43 in
Bore Size
0.1875 in
Ratio
2:1
Keyway
w/o Keyway, w/o Setscrew
Pressure Angle
20 degrees
No. of Teeth
13
Hub Dia.
0.38 in
Hardened Teeth
With Hardened Teeth
Material
Steel, Hardened Teeth
Mounting Distance
0.75 in
Tooth Type
Spiral
Length Through Bore
0.453 in
Type
Pinion
Spiral Tooth
Yes
Weight
0.011 LB
EAN or UPC
781711119167
We're here for you
with Service Centers across the country - We have your back