Boston Bevel Gears are designed for the transmission of motion and power between two intersecting shafts positioned at a right angle. Bevel Gears are similar to Miter Gears except Bevel Gears are used for 1.5:1 to 6:1 ratios. Straight tooth Bevel Gears are cut with a generated “Coniflex” tooth form providing increased life and quieter operating conditions. Spiral tooth Bevel Gears are better suited for higher speeds and high torque applications.
Outside Dia.
2.41 in
Hub Dia.
1.88 in
O.D.
2.41 in
Bore Dia.
0.75 in
Diametral Pitch
8
Use With
SH82G, SS82G
Tooth Type
Spiral
No. of Teeth
17
Type
Pinion
Length Through Bore
1.677 in
No. of Teeths
17
Pressure Angle
20 degrees
Pitch Dia.
2.125 in
Hardened Teeth
With Hardened Teeth
Material
Steel, Hardened Teeth
Mounting Distance
3.125 in
Mating Gear Part No.
SH82-G / 2:1 Ratio
Size Code
3417
Ratio
2:1
Pitch Diameter
2.125 in
Bore Size
0.75 in
Spiral Direction
Left Hand
Keyway
Standard
Spiral Tooth
Yes
Weight
1.126 LB
EAN or UPC
781711118962
We're here for you
with Service Centers across the country - We have your back