Boston Bevel Gears are designed for the transmission of motion and power between two intersecting shafts positioned at a right angle. Bevel Gears are similar to Miter Gears except Bevel Gears are used for 1.5:1 to 6:1 ratios. Straight tooth Bevel Gears are cut with a generated “Coniflex” tooth form providing increased life and quieter operating conditions. Spiral tooth Bevel Gears are better suited for higher speeds and high torque applications.
Spiral Direction
Left Hand
Ratio
2:1
No. of Teeth
17
Use With
SH102G, SS102G
Bore Dia.
0.625 in
Hub Dia.
1 1/2 in
O.D.
1.93 in
Hardened Teeth
Without Hardened Teeth
Material
Steel, Unhardened
Length Through Bore
1.219 in
Tooth Type
Spiral
Type
Pinion
Bore Size
0.625 in
Mating Gear Part No.
SS102-G / 2:1 Ratio
No. of Teeths
17
Mounting Distance
2.375 in
Keyway
w/o Keyway, w/o Setscrew
Diametral Pitch
10
Outside Dia.
1.93 in
Pitch Diameter
1.7 in
Pressure Angle
20 degrees
Pitch Dia.
1.7 in
Size Code
3417
Spiral Tooth
Yes
Weight
0.531 LB
EAN or UPC
781711119242
We're here for you
with Service Centers across the country - We have your back