Boston Bevel Gears are designed for the transmission of motion and power between two intersecting shafts positioned at a right angle. Bevel Gears are similar to Miter Gears except Bevel Gears are used for 1.5:1 to 6:1 ratios. Straight tooth Bevel Gears are cut with a generated “Coniflex” tooth form providing increased life and quieter operating conditions. Spiral tooth Bevel Gears are better suited for higher speeds and high torque applications.
Pitch Diameter
0.93 in
Length Through Bore
0.625 in
Use With
SH142G, SS142G
Ratio
2:1
Size Code
2613
Spiral Direction
Left Hand
No. of Teeth
13
Outside Dia.
1.09 in
No. of Teeths
13
Hardened Teeth
Without Hardened Teeth
Pitch Dia.
0.93 in
Mounting Distance
1.25 in
Pressure Angle
20 degrees
Hub Dia.
0.81 in
Keyway
w/o Keyway, w/o Setscrew
Type
Pinion
Tooth Type
Spiral
Material
Steel, Unhardened
Bore Size
0.4375 in
O.D.
1.09 in
Diametral Pitch
14
Bore Dia.
0.438 in
Mating Gear Part No.
SS142-G / 2:1 Ratio
Spiral Tooth
Yes
Weight
0.071 LB
EAN or UPC
781711119280
We're here for you
with Service Centers across the country - We have your back