Boston Bevel Gears are designed for the transmission of motion and power between two intersecting shafts positioned at a right angle. Bevel Gears are similar to Miter Gears except Bevel Gears are used for 1.5:1 to 6:1 ratios. Straight tooth Bevel Gears are cut with a generated “Coniflex” tooth form providing increased life and quieter operating conditions. Spiral tooth Bevel Gears are better suited for higher speeds and high torque applications.
Use With
SH192G, SS192G
Mating Gear Part No.
SS192-G / 2:1 Ratio
Outside Dia.
0.8 in
Hardened Teeth
Without Hardened Teeth
Length Through Bore
0.623 in
Ratio
2:1
Mounting Distance
1.062 in
Diametral Pitch
19
Material
Steel, Unhardened
Pitch Diameter
0.68 in
Pitch Dia.
0.68 in
O.D.
0.8 in
Spiral Direction
Left Hand
Size Code
2613
No. of Teeths
13
Type
Pinion
Bore Dia.
0.313 in
Keyway
w/o Keyway, w/o Setscrew
Tooth Type
Spiral
Pressure Angle
20 degrees
Bore Size
0.3125 in
Hub Dia.
0.62 in
No. of Teeth
13
Spiral Tooth
Yes
Weight
0.051 LB
EAN or UPC
781711119365
We're here for you
with Service Centers across the country - We have your back