Boston Bevel Gears are designed for the transmission of motion and power between two intersecting shafts positioned at a right angle. Bevel Gears are similar to Miter Gears except Bevel Gears are used for 1.5:1 to 6:1 ratios. Straight tooth Bevel Gears are cut with a generated “Coniflex” tooth form providing increased life and quieter operating conditions. Spiral tooth Bevel Gears are better suited for higher speeds and high torque applications.
Keyway
w/o Keyway, w/o Setscrew
Mounting Distance
0.75 in
Pitch Dia.
0.43 in
Size Code
2613
Type
Pinion
Spiral Direction
Left Hand
Bore Size
0.1875 in
Pressure Angle
20 degrees
No. of Teeth
13
Pitch Diameter
0.43 in
Hardened Teeth
Without Hardened Teeth
Use With
SH302G, SS302G
Diametral Pitch
30
O.D.
0.51 in
Mating Gear Part No.
SS302-G / 2:1 Ratio
Material
Steel, Unhardened
Hub Dia.
0.38 in
Ratio
2:1
Outside Dia.
0.51 in
Tooth Type
Spiral
Length Through Bore
0.453 in
Bore Dia.
0.188 in
No. of Teeths
13
Spiral Tooth
Yes
Weight
0.011 LB
EAN or UPC
781711119402
We're here for you
with Service Centers across the country - We have your back