- Finished Steel Gear
- 20 Diametral Pitch
- 20.0° Pressure Angle
- 12 Teeth
- 0.600" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Base oil viscosity: 500 SUS @ 100 °F
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Four ball wear test 40 kg: 63 mm
| Set Screw | None |
| Pressure Angle | 20 degrees |
| Bore Type | Bored to Size |
| Torque at 600 RPM | 31.8 lb/in |
| Length Through Bore | 0.9375 in |
| Torque at 200 RPM | 34.9 lb/in |
| Type | A |
| Diametral Pitch | 20 |
| Torque at 1800 RPM | 25 lb/in |
| Torque at 300 RPM | 34.1 lb/in |
| Outside Dia. | 0.7 in |
| Hub Dia. | 0.44 in |
| Torque at 900 RPM | 29.7 lb/in |
| Bore Size | 0.3125 in |
| Material | Steel |
| Keyway | w/Setscrew |
| Pitch Diameter | 0.6 in |
| Outside Dia. [Min] | 0.7 in |
| Origin | Finished Bore |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 1200 RPM | 28 lb/in |
| No. of Teeth | 12 |
| Weight | 0.051 LB |
| EAN or UPC | 781711461280 |

