- Finished Steel Gear
- 20 Diametral Pitch
- 20.0° Pressure Angle
- 15 Teeth
- 3/4" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
- More cost effective, quieter running and metallic options
| Set Screw Size | 3/8 |
| Torque at 600 RPM | 45.3 lb/in |
| Keyway | w/Setscrew |
| Length Through Bore | 0.9375 in |
| Torque at 200 RPM | 50.9 lb/in |
| Set Screw | Yes |
| Material | Steel |
| Diametral Pitch | 20 |
| Pressure Angle | 20 degrees |
| Torque at 900 RPM | 41.9 lb/in |
| Torque at 300 RPM | 49.3 lb/in |
| Torque at 1200 RPM | 38.9 lb/in |
| Bore Type | Bored to Size |
| Pitch Diameter | 0.75 in |
| Origin | Finished Bore |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 15 |
| Outside Dia. [Min] | 0.85 in |
| Bore Size | 0.375 in |
| Torque at 1800 RPM | 34.1 lb/in |
| Hub Dia. | 0.59 in |
| Outside Dia. | 0.85 in |
| Type | A |
| Weight | 0.071 LB |
| EAN or UPC | 781711461303 |

