- Finished Steel Gear
- 20 Diametral Pitch
- 20.0° Pressure Angle
- 16 Teeth
- 0.800" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Four ball wear test 40 kg: 63 mm
- More cost effective, quieter running and metallic options
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Hub Dia. | 0.64 in |
| Outside Dia. [Min] | 0.9 in |
| Outside Dia. | 0.9 in |
| Pitch Diameter | 0.8 in |
| Origin | Finished Bore |
| Torque at 600 RPM | 48.8 lb/in |
| Type | A |
| Set Screw Size | 3/8 |
| Diametral Pitch | 20 |
| Bore Type | Bored to Size |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 200 RPM | 55.2 lb/in |
| Length Through Bore | 0.9375 in |
| Torque at 300 RPM | 53.5 lb/in |
| Keyway | w/Setscrew |
| Torque at 1200 RPM | 41.6 lb/in |
| Set Screw | Yes |
| Pressure Angle | 20 degrees |
| Torque at 900 RPM | 44.9 lb/in |
| No. of Teeth | 16 |
| Material | Steel |
| Bore Size | 0.375 in |
| Torque at 1800 RPM | 36.3 lb/in |
| Weight | 0.091 LB |
| EAN or UPC | 781711461310 |

